Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ Environmentally Friendly Liquid-In-Glass Pocket Thermometers


Environmentally friendly portable thermometers

Manufacturer: hb instrument  B605701500

 View more versions of this product

Catalog No. 13-202-581

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance Manufactured and tested by USA quality team, and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Length (English) Overall 6.3 in.
Subdivision 2°F
Temperature Range (Metric) Not Applicable
Immersion Type Total
Accuracy ±2°F
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Includes Closed metal case
Temperature Range (English) 0° to 220°F
Length (Metric) Overall 160mm

EnviroKleen™ certified thermometers feature green, nontoxic, biodegradable, Enviro-Safe liquid against lead-free, white back glass Total immersion pocket thermometers are a compact 160mm (6.3 in.) long Come with a case to protect from breakage Case options include: Plastic Window - encased in plastic with an open window Metal Window - encased in metal with an open window Closed Plastic - housed in removable plastic case Closed Metal - housed in a removable metal case Aluminum Duplex - encased in nickel-plated brass with an open window and housed in a removable aluminum case Nickel-Plated Brass Window - encased in nickel-plated brass with an open window