Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Total Immersion


Certified environmentally safe thermometers replace dangerous mercury

Manufacturer: fisher scientific  B605070000RMD

 View more versions of this product

Catalog No. 13-202-572

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total
Length (English) Overall 14 in.
Length (Metric) Overall 350mm
Subdivision 1°C
Temperature Range (English) Not Applicable
Temperature Range (Metric) -10° to +225°C