Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion 3 in.


Certified environmentally safe thermometers replace dangerous mercury

Manufacturer: fisher scientific  B605020200RMD

 View more versions of this product

Catalog No. 13-202-559

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Accuracy ±1°C, ±1.5°C above 110°C
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Length 76mm
Immersion Type Partial
Length (English) Overall 12 in.
Length (Metric) Overall 300mm
Subdivision 1°C
Temperature Range (Metric) -20° to +150°C
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Material White Back Glass
Includes Multilanguage instructions, statement of accuracy
Thermometer Fill Enviro-Safe™
Accuracy ±1, ±1.5 Above 110°C
Accessories

Accessories for Catalog Number: 13202559

Item Mfr. No. Item Description Price Per Unit Quantity