Please login to your online account to display your discounted pricing

H-B™ Enviro-Safe™ General Purpose Liquid-In-Glass Thermometers, Partial Immersion 3 in.


Certified environmentally safe thermometers replace dangerous mercury

Manufacturer: fisher scientific  B605030000RMD

 View more versions of this product

Catalog No. 13-202-562

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Immersion Length 76mm
Certifications/Compliance Individually serialized thermometers are traceable to NIST; include a multi-language Statement of Accuracy and Traceability.
Subdivision 1°C
Accuracy ±1.5°C, ±2°C above 110°C, ±2.5°C above 200°C
Length (English) Overall 14 in.
Length (Metric) Overall 350mm
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Temperature Range (Metric) -10° to +260°C
Immersion Type Partial
Accessories

Accessories for Catalog Number: 13202562

Item Mfr. No. Item Description Price Per Unit Quantity  
05809Q
Fisherbrand™ Castaloy™ Thermometer Clamps
fisherbrand™
00186Q
Hold 0.25 to 0.5 in. (6 to 13mm) diameter glass tubes and thermometers Each for $33.31