Please login to your online account to display your discounted pricing

H-B™ Instrument Easy-Read™ Environmentally Friendly Liquid-In-Glass Tank Thermometers


Cup holds liquid sample for effortless reading.

Manufacturer: fisher science education  B603800500EMD

 View more versions of this product

Catalog No. S02695

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Ideal for use in chemical/petrochemical laboratories, food and beverage processing, dairies, breweries and distilleries.
Subdivision 2°F
Temperature Range (English) 0° to 230°F
Accuracy ±1°F
Immersion Length 76mm (3 in.)
Immersion Type Partial
Length (English) Overall 12 in.
Length (Metric) Overall 300mm
Material Yellow Back Glass; Brass Cup
Resolution
Temperature Range (Metric) Not Applicable
Thermometer Fill Enviro-Safe™ black
Certifications/Compliance Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
Material Yellow back Glass
Accuracy 1°F

  • 100% environmentally safe
  • Features a wood casing with brass cup to hold a liquid sample for a more accurate reading
  • Cup capacity: 20mL
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for use in chemical/petrochemical laboratories, food and beverage processing, dairies, breweries and distilleries.

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.