Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Water Resistant Electronic Thermometers


Ensure fast and accurate temperature measurement for wet lab applications, wash down areas, food testing and tanks

Manufacturer: hb instrument  B609001700

 View more versions of this product

Catalog No. 13-201-774

  • / Each
 

Description & Specifications

Specifications

Product Type Electronic Thermometer
Probe Type Temperature
Length (English) 4.7 in.
Length (English) Probe 4.7 in.
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Temperature Range (Metric) -50° to +200°C
For Use With (Application) Wet labs, wash down areas, food testing and tanks
Includes Stainless Steel temperature probe, probe cover with pocket clip, multilanguage instructions and statement of accuracy Traceable to NIST and DAkkS, LR44 battery
Resolution 0.1°C
Accuracy 2°C
Material Stainless steel
Length (Metric) Probe 12cm
Length (Metric) 120mm
Temperature Range (English) -58° to +392°F