Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Salt Brine Plain Form Hydrometers


Choose from two plain form models with ranges from 0 to 100% or 0 to 26.5% to measure sodium chloride saturation of salt brines

Manufacturer: fisher scientific  B618090100

 View more versions of this product

Catalog No. 13-202-433

  • / Each
 

Description & Specifications

Specifications

Recommended Storage Salt Brine hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
For Use With (Application) Used in various industries including food, fishing, and transportation.
Specific Gravity Range 0 to 26.5%
Accuracy ±0.5%
Increments 0.5%
Certifications/Compliance Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in ISO 14001:2004 Environmental Management System registered facility.
Length (Metric) 300mm