Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Refrigerator Thermometers


For measuring refrigerator/freezer temperatures

Manufacturer: h-b instrument™  B613202200

 View more versions of this product

Catalog No. 13-201-968

  • / Each
 

Description & Specifications

Specifications

Display Dimensions 50mm
Temperature Range (Metric) -40° to +40°C
Accuracy 1%
For Use With (Application) Measuring refrigerator/freezer temperatures
Temperature Range (English) Not Applicable
Material Plastic