Please login to your online account to display your discounted pricing

H-B™ Durac™ Salt Brine Plastic Plain Form Hydrometers


Lead free and shatterproof for ultimate safety

Manufacturer: fisher scientific  B618000600

 View more versions of this product

 Alert

Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

Catalog No. 13-201-453

  • / Each
 

Description & Specifications

Specifications

Product Type % by saturation
For Use With (Application) Perfect for field work where breakage could be a concern. Used for measuring sodium chloride saturation of salt brines in industries including food, fishing, and transportation, they are available in models to measure various levels of salt content from 0% to 100%.
Specific Gravity Range 10 to 100%
Length (Metric) 300mm
Increments 1%
Certifications/Compliance Hydrometers are made and hand inspected by U.S. quality team in exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA and located in ISO 14001:2004 Environmental Management System registered facility. Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Accuracy ±1%