Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens.

Manufacturer: hb instrument  B606001000RMD

 View more versions of this product

Catalog No. 13201567

  • / Each
 

Description & Specifications

Specifications

Product Type Precision Verification Thermometer
For Use With (Application) Incubator
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Includes Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST
Bottle Fill Glass Beads
Length (English) Overall 5.3 in.
Length (Metric) Overall 135mm
Bottle Size 30mL
Temperature Range (Metric) 15° to 50°C
Thermometer Fill Blue Organic