Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers


To verify sample temperatures in freezers, refrigerators, incubators and ovens.

Manufacturer: fisher scientific  B606000100

 View more versions of this product

Catalog No. 13-201-583

  • / Each
 

Description & Specifications

Specifications

Product Type Precision Verification Thermometer
Includes Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST
Temperature Range (Metric) -2° to +10°C
Length (English) Overall 7.1 in.
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS
Accuracy 0.4°C
Length (Metric) Overall 180mm
Subdivision 0.1°C
Bottle Size 60mL
Thermometer Fill Blue Organic
Bottle Fill Glass Beads
For Use With (Application) Refrigerator