missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Plus™ Precision Verification Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens.
Supplier: H-B Instrument™ B606000000
Includes: Multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.
Description
Blue liquid fill on white backed glass makes it easier to confirm temperature in freezers, refrigerators, incubators.
Applications:
Ideal for chemical industry, petrochemistry, pharmaceutical, medical, cosmetic, producers of chemicals, university, dairies, breweries, distillers, beer cellars, refrigeration house, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator/oven equipment producers and producers of
laboratory equipment.
Warranty
Five-year limited. See hbinstrument.com/conditions.php for details.
Specifications
Glass Beads | |
ISO/IEC 17025:2005, A2LA, NIST, DAkkS | |
Multilanguage instructions, statement of accuracy indicating accuracy traceable to NIST | |
210 mm | |
Precision Verification Thermometer | |
-25°C | |
0.4°C |
60 mL | |
Freezers | |
8.3 in. | |
Blue Organic Liquid | |
-5°C | |
-25°C to +5°C | |
0.1°C |