Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass PFA-Coated Total Immersion Thermometers


Provides safety and protection from breakage

Manufacturer: hb instrument  B607101100

 View more versions of this product

Catalog No. 13201612

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1.5, ±2 Above 100°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Total
Length (English) Overall 7.9 in.
Length (Metric) Overall 200mm
Material White Back Glass
Subdivision 1
Temperature Range (Metric) -10° to +150°C
Thermometer Fill Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy ±1.5, ±2 Above 100°C