Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass Armored Thermometer


Features an open protective nickel plated brass armor

Manufacturer: fisher scientific  B607400500

 View more versions of this product

Catalog No. 13-201-676

  • / Each
 

Description & Specifications

Specifications

Accuracy 3°F
Immersion Length 76mm
Immersion Type Partial
Includes Multilanguage instructions, Statement of Traceability indicating accuracy
Length (English) Overall 12 in.
Length (Metric) Overall 305mm
Material White Back Glass
Subdivision 2
Temperature Range (English) -40° to +120°F
Temperature Range (Metric) Not Applicable
Thermometer Fill Blue Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983
Accuracy 3°F