Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass Armored Thermometer


Features an open protective nickel plated brass armor

Manufacturer: hb instrument  B607400000

 View more versions of this product

Catalog No. 13201672

  • / Each
 

Description & Specifications

Specifications

Immersion Type Partial
Thermometer Fill Blue Organic
Length (English) Overall 12 in.
Material White Back Glass
Subdivision 1
Temperature Range (English) Not Applicable
Immersion Length 76mm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983
Accuracy 1.5°C
Includes Multilanguage instructions, Statement of Traceability indicating accuracy
Length (Metric) Overall 305mm
Temperature Range (Metric) -35° to +50°C