Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Liquid-In-Glass Armored Thermometer


Features an open protective nickel plated brass armor

Manufacturer: fisher scientific  B607400300

 View more versions of this product

Catalog No. 13-201-675

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) Not Applicable
Immersion Type Partial
Immersion Length 76mm
Length (English) Overall 12 in.
Subdivision 1
Thermometer Fill Blue Organic
Material White Back Glass
Temperature Range (Metric) 0° to 205°C
Accuracy 2, 2.5 Above 100, 3 above 200°C
Length (Metric) Overall 305mm
Includes Multilanguage instructions, Statement of Traceability indicating accuracy
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, ANSI/SAMA Z236.1-1983