missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers
With accuracy of 1.5°C or better.
Supplier: H-B Instrument™ B602051100RMD
Includes: Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers
Description
- Blue organic liquid filled against white back glass
- Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
- Individually packaged
- For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Specifications
0°, 50°, 100°C | |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
12 in. | |
Glass | |
110°C | |
-20°C to +110°C | |
1°C |
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
300 mm | |
Blue Organic Liquid | |
-20°C | |
±1.5°C |