missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
H-B Instrument™ Durac™ Plus™ Calibrated Total Immersion Thermometers
With accuracy of 1.5°C or better.
$401.47 - $1,797.50
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
---|---|
For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
Immersion Type | Total Immersion |
Material | Glass |
Includes: Calibration report stating corrections to one-tenth of the smallest division and feature individual serial numbers
Catalog Number | Mfr. No. | Accuracy | Calibration Points | Temperature Range (Metric) | Length (Metric) Overall | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Calibration Points | Temperature Range (Metric) | Length (Metric) Overall | Price | Quantity | ||
13201549
|
H-B Instrument™
B602051100RMD |
±1.5°C | 0°, 50°, 100°C | -20°C to +110°C | 300 mm |
N/A
|
|
||
13201627
|
H-B Instrument™
B602051400 |
±0.6°C | 0°, 10°, 20°, 30°, 37°, 40°, 50°C | -1°C to +51° C | 450 mm |
N/A
|
|
||
13201626
|
H-B Instrument™
B602051300 |
±2°C; ±2.5°C above 100°C; ±3°C above 200°C; ±3.5°C above 230°C | 1°, 100°, 200°C | -10°C to +225°C | 350 mm |
N/A
|
|
||
13-201-628
|
H-B Instrument™
B602051500 |
±0.6°C | 0°, 10°, 20°, 30°, 40°, 50°, 60°, 70°, 80°, 90°, 100°C | -1°C to +101°C | 610 mm |
N/A
|
|
||
13-201-629
|
H-B Instrument™
B602051600 |
±0.7°C; ±1°C above 100°C | 0°, 25°, 37°, 44.6°, 100°, 121°, 140°, 150°, 160°, 200°C | -1°C to +201°C | 610 mm |
N/A
|
|
||
13-201-884
|
H-B Instrument™
B602051700* |
±0.6°C | 0°, 50°, 100°C | -1°C to +101°C | 610 mm |
N/A
|
|
||
13-202-600
|
H-B Instrument™
HBB602051800 |
±2°C | −40°, −20°, 0°C | -50°C to +50°C | 300 mm |
N/A
|
|
||
Description
- Blue organic liquid filled against white back glass
- Tested and certified in triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory
- Individually packaged
- For use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Certifications
NIST traceable, ISO/IEC 17025:2005 certified
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
Total Immersion | |
Glass |