Please login to your online account to display your discounted pricing

Durac™ Plus™ Certified Total Immersion Thermometers


With accuracy of 1.5°C or better.

Manufacturer: hb instrument  B602051500

 View more versions of this product

Catalog No. 13-201-628

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Length (English) Overall 18.1 in.
Temperature Range (Metric) -1° to +101°C
Thermometer Fill Organic
Material White Back Glass
Immersion Type Total
Subdivision 0.1°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Length (Metric) Overall 460mm
Accuracy 1°C