Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Certified Partial Immersion Thermometers


For precise measurements featuring an individual serial number with a Calibration Report

Manufacturer: hb instrument  B602051000

 View more versions of this product

Catalog No. 13-201-624

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°C
Subdivision 0.2°C
Material White Back Glass
Temperature Range (English) Not Applicable
Temperature Range (Metric) -1° to +201°C
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Immersion Type Partial
Thermometer Fill Organic
Calibration Points 0°, 20°, 37°, 56°, 80°, 100°, 121°, 150°C
Immersion Length 76mm
Length (English) Overall 24 in.
Length (Metric) Overall 610mm
Accuracy 1°C