Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ Certified Partial Immersion Thermometers


For precise measurements featuring an individual serial number with a Calibration Report

Manufacturer: hb instrument  B602050600

 View more versions of this product

Catalog No. 13201622

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°C
Length (English) Overall 18.1 in.
Subdivision 0.1°C
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Thermometer Fill Organic
Calibration Points 0°, 10°, 20°, 30°, 37°, 40d, 50°C
Immersion Type Partial
Material White Back Glass
Temperature Range (Metric) -1° to +51°C
Immersion Length 76mm
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Length (Metric) Overall 460mm
Temperature Range (English) Not Applicable