missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers

Designed for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed. H-B Instrument - SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers are safer to use than their mercury filled counterparts. 

Manufacturer:  Fisher Scientific B607502800

 View more versions of this product

Catalog No. 13-201-726


 

Specifications Description & Specifications

Specifications

1°F
ASTM, ISO 9000
Total
305mm
0.5°F
Not Applicable
54F
Quality control laboratories or where ISO 9000 standards are in place
12.3 in.
White Back Glass
68° to 213°F
Blue Organic
Promotions

Promotions