Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607501700

 View more versions of this product

Catalog No. 13-201-716

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) 94° to 108°F
Certifications/Compliance ASTM, ISO 9000
Material White Back Glass
Accuracy 0.6°F
Length (Metric) Overall 275mm
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total
Subdivision 0.2°F
Thermometer Fill Blue Organic
ASTM Numbers 18F
Length (English) Overall 10.8 in.
Temperature Range (Metric) Not Applicable