Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607501500

 View more versions of this product

Catalog No. 13-201-714

  • / Each
 

Description & Specifications

Specifications

Length (English) Overall 10.8 in.
Certifications/Compliance ASTM, ISO 9000
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
ASTM Numbers 17F
Immersion Type Total
Length (Metric) Overall 275mm
Accuracy 0.6°F
Thermometer Fill Blue Organic
Material White Back Glass
Subdivision 0.2°C
Temperature Range (Metric) 66° to 80°C
Accuracy 0.6°F