missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers

Safer than their mercury counterparts

Manufacturer:  Fisher Scientific B607505500RMD

 View more versions of this product

Catalog No. 13-203-014



 

Specifications Description & Specifications

Specifications

0.5°F
ASTM, ISO 9000
Total
305mm
1°F
Not Applicable
97F
Quality control laboratories or where ISO 9000 standards are in place
12 in.
White Back Glass
0° to 120°F
Blue Organic