Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607503500RMD

 View more versions of this product

Catalog No. 13-203-013

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Accuracy 0.6°F
Length (English) Overall 14.9 in.
Temperature Range (Metric) Not Applicable
Certifications/Compliance ASTM, ISO 9000
ASTM Numbers 63F
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total
Length (Metric) Overall 379mm
Material White Back Glass
Subdivision 0.2°F
Temperature Range (English) 18° to 89°F
Thermometer Fill Blue Organic
Accuracy 0.6°F