Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: hb instrument  B60750-3400-RMD

 View more versions of this product

Catalog No. 13-203-012

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Accuracy 0.3°C
ASTM Numbers 63C
Certifications/Compliance ASTM, ISO 9000
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total
Length (English) Overall 14.9 in.
Length (Metric) Overall 379mm
Material White Back Glass
Subdivision 0.1°C
Temperature Range (Metric) -8° to +32°C
Thermometer Fill Blue Organic

  • Individually serialized
  • Blue organic fill thermometers
  • White back glass
  • For use in quality control laboratories or where ISO™ 9000 standards are in place
  • Individually packaged