Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607502700RMD

 View more versions of this product

Catalog No. 13-503-216

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Accuracy 0.6°C
ASTM Numbers 54C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total
Length (English) Overall 12.3 in.
Length (Metric) Overall 305mm
Material White Back Glass
Subdivision 0.2°C
Temperature Range (Metric) 20° to 100.6°C
Thermometer Fill Blue Organic
Certifications/Compliance ASTM, ISO 9000
Accuracy 0.6°C