Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607506300

 View more versions of this product

Catalog No. 13-201-908

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°F
Subdivision 1°F
Material White Back Glass
Temperature Range (English) 20° to 220°F
Temperature Range (Metric) Not Applicable
Certifications/Compliance ASTM, ISO 9000
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Total
ASTM Numbers 130F
Thermometer Fill Blue Organic
Length (English) Overall 12 in.
Length (Metric) Overall 305mm
Accuracy 1°F