Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607506200

 View more versions of this product

Catalog No. 13-201-907

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Material White Back Glass
Temperature Range (Metric) -7° to +105°C
Accuracy 0.5°C
Length (English) Overall 12 in.
ASTM Numbers 130C
Thermometer Fill Blue Organic
Immersion Type Total
Subdivision 0.5°C
Length (Metric) Overall 305mm
Certifications/Compliance ASTM, ISO 9000
Accuracy 0.5°C