Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607506100

 View more versions of this product

Catalog No. 13-201-906

  • / Each
 

Description & Specifications

Specifications

Length (Metric) Overall 300mm
Subdivision 1°F
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
ASTM Numbers 114F
Temperature Range (Metric) Not Applicable
Temperature Range (English) -112° to +68°F
Immersion Type Total
Certifications/Compliance ASTM, ISO 9000
Length (English) Overall 11.8 in.
Material White Back Glass
Thermometer Fill Blue Organic
Accuracy 2, 3 Below -4°F