Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607505800

 View more versions of this product

Catalog No. 13-201-903

  • / Each
 

Description & Specifications

Specifications

Material White Back Glass
Length (Metric) Overall 406mm
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Certifications/Compliance ASTM, ISO 9000
ASTM Numbers 113C
Thermometer Fill Blue Organic
Accuracy 0.5, 1 Above 100°C
Subdivision 0.5°C
Temperature Range (Metric) -1° to +175°C
Accuracy 0.5, 1 Above 100°C
Length (English) Overall 16 in.
Immersion Type Total