missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers

Designed for use in quality control laboratories or when mercury filled thermometers cannot be used, but ASTM standards are still needed. H-B Instrument - SP Scienceware™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers are safer to use than their mercury filled counterparts. 

Manufacturer:  Fisher Scientific B607505400

 View more versions of this product

Catalog No. 13-201-747


 

Specifications Description & Specifications

Specifications

0.5°C
ASTM, ISO 9000
Total
305mm
0.5°C
Blue Organic
97C
Quality control laboratories or where ISO 9000 standards are in place
12 in.
White Back Glass
-18° to +49°C
Promotions

Promotions