Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Total Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607501200

 View more versions of this product

Catalog No. 13-201-711

  • / Each
 

Description & Specifications

Specifications

Immersion Type Total
Accuracy 1, 1.5 Above 120°C
ASTM Numbers 16C
Temperature Range (Metric) 30° to 200°C
Length (English) Overall 15.6 in.
Subdivision 0.5°C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Certifications/Compliance ASTM, ISO 9000
Material White Back Glass
Length (Metric) Overall 397mm
Thermometer Fill Blue Organic