missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers

Safer than their mercury counterparts

Manufacturer:  Fisher Scientific B607500100

 View more versions of this product

Catalog No. 13-201-704


 

Specifications Description & Specifications

Specifications

2, 3 Above 212°F
ASTM
76mm
12.7 in.
White Back Glass
0° to 302°F
Blue Organic
1F
Quality control laboratories or where ISO 9000 standards are in place
Partial
322mm
2
Not Applicable
Promotions

Promotions