Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: hb instrument  B607503000

 View more versions of this product

Catalog No. 13-201-728

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (Metric) Overall 287mm
Temperature Range (English) -4° to +122°F
Immersion Length 57mm
Length (English) Overall 11.3 in.
ASTM Numbers 57F
Certifications/Compliance ASTM
Immersion Type Partial
Temperature Range (Metric) Not Applicable
Accuracy 2°F
Material White Back Glass
Subdivision 1
Thermometer Fill Blue Organic