missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers

Safer than their mercury counterparts

Manufacturer:  Fisher Scientific B607501900

 View more versions of this product

Catalog No. 13-201-718


 

Specifications Description & Specifications

Specifications

1°F
ASTM
50mm
16.5 in.
Glass
-36.5° to +107.5°F
Blue Organic
33F
Quality control laboratories or where ISO 9000 standards are in place
Partial
419mm
0.5
Not Applicable
Promotions

Promotions