Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607501800

 View more versions of this product

Catalog No. 13-201-717

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.6°C
Immersion Length 50mm
Subdivision 0.2
Certifications/Compliance ASTM
Length (Metric) Overall 419mm
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Material White Back Glass
Length (English) Overall 16.5 in.
Thermometer Fill Blue Organic
ASTM Numbers 33C
Immersion Type Partial
Temperature Range (Metric) -38° to +42°C