Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: hb instrument  B607500500RMD

 View more versions of this product

Catalog No. 13-203-008

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Thermometer Fill Blue Organic
Length (English) Overall 11.3 in.
ASTM Numbers 9F
Accuracy 2°F
Immersion Type Partial
Subdivision 1
Temperature Range (Metric) Not Applicable
Certifications/Compliance ASTM
Temperature Range (English) 20° to 230°F
Immersion Length 57mm
Material White Back Glass
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (Metric) Overall 287mm
Accuracy 2°F