Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607500000RMD

 View more versions of this product

Catalog No. 13-203-006

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Length (English) Overall 12.7 in.
Certifications/Compliance ASTM
Length (Metric) Overall 322mm
Accuracy 1, 1.5 Above 100°C
Thermometer Fill Blue Organic
Temperature Range (Metric) -20° to +150°C
Subdivision 1
Immersion Length 76mm
Material White Back Glass
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Partial
ASTM Numbers 1C
Accuracy 1, 1.5 Above 100°C