Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607500200RMD

 View more versions of this product

Catalog No. 13-503-215

  • / Each
  • / Case of 3 Each
 

Description & Specifications

Specifications

Immersion Length 108mm
Length (English) Overall 9.1 in.
ASTM Numbers 5C
Immersion Type Partial
Accuracy 1°C
Subdivision 1
Material White Back Glass
Temperature Range (Metric) -38° to +50°C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Accuracy 1°C
Certifications/Compliance ASTM
Length (Metric) Overall 231mm
Thermometer Fill Blue Organic