Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607505700

 View more versions of this product

Catalog No. 13-201-902

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5, 1° Below -10°F
Thermometer Fill Blue Organic
Material White Back Glass
Immersion Type Partial
Subdivision 0.5
ASTM Numbers 99F
Length (English) Overall 12 in.
Length (Metric) Overall 305mm
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Length 35mm
Certifications/Compliance ASTM
Temperature Range (Metric) -55° to +40°C