Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607505600

 View more versions of this product

Catalog No. 13-201-901

  • / Each
 

Description & Specifications

Specifications

ASTM Numbers 99C
Length (English) Overall 12 in.
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Certifications/Compliance ASTM
Temperature Range (Metric) -50° to +5°C
Material White Back Glass
Immersion Type Partial
Accuracy 0.4, 0.6 Below -20°C
Subdivision 0.2
Immersion Length 35mm
Length (Metric) Overall 305mm
Thermometer Fill Blue Organic