Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607505200

 View more versions of this product

Catalog No. 13-201-745

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Certifications/Compliance ASTM
Immersion Length 76mm
Immersion Type Partial
Thermometer Fill Blue Organic
ASTM Numbers 90C
Subdivision 0.1°C
Length (English) Overall 14.6 in.
Temperature Range (Metric) 0° to 30°C
Length (Metric) Overall 370mm
Accuracy 0.3°C
Material White Back Glass