Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607504600

 View more versions of this product

Catalog No. 13-201-739

  • / Each
 

Description & Specifications

Specifications

Accuracy 2, 3 Above 200°F
Subdivision 2
Material White Back Glass
Temperature Range (English) 100° to 300°F
Temperature Range (Metric) Not Applicable
Certifications/Compliance ASTM
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Immersion Type Partial
ASTM Numbers 85F
Thermometer Fill Blue Organic
Immersion Length 181mm
Length (English) Overall 12.2 in.
Length (Metric) Overall 305mm
Accuracy 2, 3 Above 200°F