Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607504500

 View more versions of this product

Catalog No. 13-201-738

  • / Each
 

Description & Specifications

Specifications

Immersion Type Partial
Subdivision 1
Length (English) Overall 12.2 in.
Length (Metric) Overall 305mm
Immersion Length 181mm
Thermometer Fill Blue Organic
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Temperature Range (Metric) 40° to 150°C
Accuracy 1, 1.5 Above 100°C
ASTM Numbers 85C
Certifications/Compliance ASTM
Material White Back Glass