Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607504300

 View more versions of this product

Catalog No. 13-201-736

  • / Each
 

Description & Specifications

Specifications

Material White Back Glass
Accuracy 2°C
Length (English) Overall 15 in.
Length (Metric) Overall 382mm
ASTM Numbers 84C
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Certifications/Compliance ASTM
Immersion Type Partial
Immersion Length 249mm
Thermometer Fill Blue Organic
Subdivision 1
Temperature Range (Metric) 24° to 80°C