Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607504000

 View more versions of this product

Catalog No. 13-201-733

  • / Each
 

Description & Specifications

Specifications

Temperature Range (English) 0° to 220°F
Accuracy 2°F
Thermometer Fill Blue Organic
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (English) Overall 6.4 in.
Material White Back Glass
Immersion Length 30mm
Temperature Range (Metric) Not Applicable
Immersion Type Partial
Subdivision 2
Certifications/Compliance ASTM
Length (Metric) Overall 162mm
ASTM Numbers 82F