Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607500800

 View more versions of this product

Catalog No. 13-201-709

  • / Each
 

Description & Specifications

Specifications

Thermometer Fill Blue Organic
Length (Metric) Overall 377mm
Immersion Type Partial
ASTM Numbers 14C
Accuracy 0.4°C
Subdivision 0.1°C
Temperature Range (Metric) 38° to 82°C
Immersion Length 79mm
Material White Back Glass
Certifications/Compliance ASTM
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
Length (English) Overall 14.8 in.