Please login to your online account to display your discounted pricing

H-B Instrument™ Durac™ Plus™ ASTM-Like Partial Immersion Laboratory Thermometers


Safer than their mercury counterparts

Manufacturer: fisher scientific  B607506500

 View more versions of this product

Catalog No. 13-201-707

  • / Each
 

Description & Specifications

Specifications

Accuracy 2, 4 Below -28°F
Temperature Range (Metric) Not Applicable
Certifications/Compliance ASTM
For Use With (Application) Quality control laboratories or where ISO 9000 standards are in place
ASTM Numbers 6F
Immersion Length 76mm
Length (Metric) Overall 232mm
Material White Back Glass
Subdivision 2
Thermometer Fill Blue Organic
Length (English) Overall 9.1 in.
Accuracy 2, 4 Below -28°F
Temperature Range (English) -112° to +70°F
Immersion Type Partial